-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Roller Bearing |
|---|---|
| Bearing Design | Sce |
| Bearing Industry Number | 1210 |
| Bore Dia. | 3/4" |
| Cage Material | Steel |
| Cage Material Grade | Grade Sheet Steel |
| Closure | Open |
| Dynamic Radial Load Capacity | 2877.7 lbf. |
| Full Complement | No |
| Lubricant Material | Grease, Oil |
| Lubrication Openings | Not Applicale |
| Max. Speed | 14700 RPM |
| Maximum Speed | 13100 RPM |
| Maximum Temperature | 284°F |
|---|---|
| Minimum Temperature | -22°F |
| Needle Bearing Type | Drawn Cup Needle Roller Bearing |
| Number Of Rows | 1 |
| Outside Diameter | 1" |
| Overall Width | 5/8" |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 100CR6 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 100CR6 |
| Standards | Abma 18.2-1982 |
| Static Radial Load Capacity | 3934.4 lbf. |
| Type | Drawn Cup |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 4.57 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)