-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Roller Bearing |
|---|---|
| Bearing Design | Hk |
| Bearing Industry Number | 2512 |
| Bore Dia. | 25 mm |
| Cage Material | Steel |
| Cage Material Grade | Grade Sheet Steel |
| Closure | Open |
| Compatible Ring Manufacturer Part Number | LR20X25X12, 5 |
| Dynamic Radial Load Capacity | 11 kN |
| Full Complement | No |
| Lubricant Material | Grease, Oil |
| Lubrication Openings | Not Applicale |
| Max. Speed | 10200 RPM Oil, 6100 RPM Grease , 10200/6100 RPM |
| Maximum Temperature | 140°C |
|---|---|
| Minimum Temperature | -30°C |
| Needle Bearing Type | Drawn Cup Needle Roller Bearing |
| Number Of Rows | 1 |
| Outside Dia. | 32 mm |
| Overall Width | 12 mm |
| Ring Material | Alloy Steel |
| Ring Material Grade | Grade 100CR6 |
| Roller Material | Alloy Steel |
| Roller Material Grade | Grade 100CR7 |
| Standards | Din 618, Iso Certified 3245 |
| Static Radial Load Capacity | 15.2 kN |
| Type | Drawn Cup |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 3.05 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)