INA HK1412-B Needle Bearing Drawn Cup Bore 14mm Outside Diameter 20mm

Item: AJ2HLT
Model: HK1412-B
Cross Ref: 4ZZX1
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.53
10% off
$14.88 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Needle Roller Bearing
Bore Dia. 14 mm
Cage Material Steel
Max. Speed 16500 RPM
Outside Dia. 20 mm
Type Drawn Cup

Shipping Information

Height (cm) 5.33
Length (cm) 5.33
Width (cm) 1.78
Country Of Origin CN
Weight (kg) 0.0101

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site