-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink End Cap |
|---|---|
| Adhesive Lined | Yes |
| Application | General |
| Color | Black |
| Dielectric Strength | 1000V |
| Features | Recommended For Open Air And Underground Power Distribution Cables With Pvc, Lead, Or Xlpe Sheaths |
| Flame Retardant | No |
| I.d. After Shrinking | 0.31" |
| I.d. Before Shrinking | 0.98" |
| Length | 2 3/4" |
| Material | Cross-Linked Polyolefin, Adhesive |
| Max. Temp. Rating | 110°F |
| Max. Voltage | 1000V |
| Min. Shrink Temp. | 248°F |
|---|---|
| Min. Temp. Rating | -55°F |
| Shrink Ratio | 3:1 |
| Shrink Temp. | 248°F |
| Shrink Tubing Properties | UV Light Resistant |
| Standards | RoHS |
| Temp. Range | -55°F to +110°F |
| Tubing Wall Type | Medium Wall |
| Use With Wire Size | 4 AWG to 3/0 AWG |
| Wall Thickness After Shrinking | 0.09" |
| Wall Type | Medium Wall |
| Wire Size | 2/0 AWG to 500 kcmil |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.08 |
| HS Code | 3917320000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)