-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink End Cap |
|---|---|
| Color | Black |
| I.d. After Shrinking | 0.18" |
| I.d. Before Shrinking | 0.55" |
| Length | 1 3/4" |
| Max. Voltage | 1000V |
| Shrink Temp. | 248°F |
|---|---|
| Temp. Range | -55°F to +110°F |
| Wall Thickness After Shrinking | 0.079" |
| Wall Type | Medium Wall |
| Wire Size | 8 AWG to 1 AWG |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 3917320000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)