-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Push In Connector |
|---|---|
| Color | Orange |
| Compatible With Product Type | Twist-On Wire Connector |
| Connector Type | 3 Port |
| Contact Finish | Tin |
| Contact Material | Copper |
| Current | 20A |
| Flammability Rating | V-2 |
| For Conductor Material | Copper, Tin Plated Copper |
| For Maximum Wire Size - Solid | 12 AWG |
| For Maximum Wire Size - Stranded | 12 AWG |
| For Minimum Wire Size - Solid | 20 AWG |
| For Minimum Wire Size - Stranded | 18 AWG |
| Height | 0.38" |
| Housing Material | Polycarbonate |
| Length | 39/50" |
| Max. Voltage | 600V |
|---|---|
| Max. Wire Combination | 20-12 Solid, 16-12 Stranded (Less Than Or Equal to 19 Strand), 18 Stranded (7 Strand); 18-14 Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
| Max. Wire Size | 12 AWG Solid, 12 AWG Stranded (Less Than Or Equal to 19 Strand), 18 AWG Stranded (7 Strand), 14 AWG Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
| Maximum Operating Temperature | 221°F |
| Min. Wire Size | 20 AWG, 16 AWG, 18 AWG |
| Number Of Ports | 3 |
| Overall Height | 0.38" |
| Overall Length | 0.78" |
| Overall Width | 0.69" |
| Rohs Compliant | Yes |
| Special Features | Approved For Bonding And Grounding Applications, Clear Shell Gives Visual Verification Of Connection, Compact Size Makes Installation Easy, Ergonomic Design For Easy Grip And Comfortable Installation, Low Insertion Force For Fast And Easy Connections |
| Standards | Csa, Ul |
| Strip Length | 3/8" |
| Wire Material | Copper, Tin Bonded Copper |
| Wire Type | Solid And Stranded |
| Height (cm) | 29.72 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 28.7 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.5875 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)