-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push In Connector |
|---|---|
| Color | Orange |
| Compatible With Product Type | Twist-On Wire Connector |
| Connector Type | 3 Port |
| Contact Finish | Tin |
| Contact Material | Copper |
| Current | 20A |
| Flammability Rating | V-2 |
| For Conductor Material | Tin Plated Copper |
| For Maximum Wire Size - Solid | 12 AWG |
| For Maximum Wire Size - Stranded | 12 AWG |
| For Minimum Wire Size - Solid | 20 AWG |
| For Minimum Wire Size - Stranded | 18 AWG |
| Height | 0.38" |
| Housing Material | Polycarbonate |
| Length | 39/50" |
| Max. Voltage | 600V |
|---|---|
| Max. Wire Combination | 20-12 Solid, 16-12 Stranded (Less Than Or Equal to 19 Strand), 18 Stranded (7 Strand); 18-14 Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
| Max. Wire Size | 12 AWG Solid, 12 AWG Stranded (Less Than Or Equal to 19 Strand), 18 AWG Stranded (7 Strand), 14 AWG Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
| Maximum Operating Temperature | 221°F |
| Min. Wire Size | 20 AWG, 16 AWG, 18 AWG |
| Number Of Ports | 3 |
| Overall Height | 0.38" |
| Overall Length | 0.77" |
| Overall Width | 0.69" |
| Rohs Compliant | Yes |
| Special Features | Approved For Bonding And Grounding Applications, Clear Shell Gives Visual Verification Of Connection, Compact Size Makes Installation Easy, Low Insertion Force |
| Standards | Csa, Ul |
| Strip Length | 3/8" |
| Wire Material | Copper, Tin Bonded Copper |
| Wire Type | Solid And Stranded |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 22.35 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)