-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push In Connector |
|---|---|
| Color | Red |
| Connector Type | 2 Port |
| Height | 0.38" |
| Length | 39/50" |
| Max. Voltage | 600V |
| Max. Wire Combination | 20-12 Solid, 16-12 Stranded (Less Than Or Equal to 19 Strand), 18 Stranded (7 Strand); 18-14 Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
|---|---|
| Max. Wire Size | 12 AWG Solid, 12 AWG Stranded (Less Than Or Equal to 19 Strand), 18 AWG Stranded (7 Strand), 14 AWG Tin-Bond Stranded (Less Than Or Equal to 19 Strand) AWG |
| Min. Wire Size | 20 AWG, 16 AWG, 18 AWG |
| Wire Material | Copper, Tin Bonded Copper |
| Wire Type | Solid And Stranded |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 11.68 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)