-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Concrete Chain Saw Chain |
|---|---|
| Bar Length | 12" |
| Chain Profile | Standard |
| Features | Twinmax 29 Unique Double Bumper Design |
| For Bar Length | 12" |
| Gauge | 1/8" |
|---|---|
| General Material Application | Concrete |
| Material | Diamond, Steel |
| Pitch | 3/8" |
| Primary Material Application | Medium Concrete, Natural Stone |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 11.43 |
| HS Code | 8202406060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)