-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trash Can |
|---|---|
| Basic Material | Metal |
| Capacity | 13 gal. |
| Color | Silver |
| Container Basic Material | Metal |
| Container Depth | 11 39/64" |
| Container Mounting Style | Free Standing |
| Container Product Grouping | Step Can |
| Container Shape | Rectangular |
| Container Type | Utility |
| Depth | 22 1/2" |
| Features | Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. |
| Finish | Brushed |
| Height | 29" |
| Includes | Lid |
| Indoor/outdoor | Indoor |
| Lid Connection | Hinged |
| Lid Opening Mechanism | Foot Pedal |
| Lid Options | Lid Included |
|---|---|
| Material | Stainless Steel |
| Material Grouping | Metal |
| Mobility | Stationary |
| Mounting Style | Free Standing |
| Opening Closure Type | Step On |
| Optional Lid | Lid Included |
| Primary Container Color | Silver |
| Rigid Liner Material | Plastic |
| Series | SLIM JIM Series |
| Shape | Rectangular |
| Specific Container Material | Stainless Steel |
| Top Design | Flat |
| Top Type | Flat |
| Trash Container Capacity | 13 gal. |
| Width | 11 1/2" |
| Width, Diameter | 11 1/2" |
| Height (cm) | 38.61 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 64.77 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 5.4068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)