-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Concrete Chain Saw Chain |
|---|---|
| Bar Length | 12" |
| Chain Profile | Standard |
| Features | Patented Sealpro O Ring And Bumper Design |
| For Bar Length | 12" |
| Gauge | 0.444" |
|---|---|
| General Material Application | Concrete |
| Material | Diamond, Steel |
| Pitch | 0.444 |
| Primary Material Application | Abrasive Stone, Brick |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8202400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.666 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)