HUBBELL WIRING DEVICE-KELLEMS SNAP2172BKSCTRA Style Line Receptacle, 15A 125V, 2-P 3-W Grounding, 5-15R, Nylon, Black

Item: BD4MJV
Model: SNAP2172BKSCTRA
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$57.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Style Line Receptacle
Amps 15A
Color Black
Connectivity Connectorized
Height 1.1"
Material Nylon
Max. Hp 1/2 hp
Nema Rating NEMA 5-15R
Phase 1
Voltage 125V
Wattage 1875 W
Width 1 16/25"
Wire Size 12 AWG

Product Details

    • Straight Blade Devices, Receptacles, Style Line Decorator Duplex, Snapconnect

Shipping Information

Height (cm) 2.79
Length (cm) 8.33
Width (cm) 4.17
Country Of Origin US
Weight (kg) 0.09

Documentation

Certifications

certificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site