-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Tip |
|---|---|
| Acetylene Pressure | 3 psi to 6 psi |
| Compatible Fuel Type | Acetylene |
| Compatible Manufacturer | Victor |
| Flame Type | Medium Preheat |
| For Torch Type | Handheld |
| For Use With | Victor(R) Products |
| Kerf Width | 0.09" |
| Mapp Gas Silver Braze | No |
| Mapp Gas Silver Solder | No |
| Mapp Gas Soft Solder | No |
| Maximum Cutting Thickness | 1 1/2" |
| Min. Cutting Thickness | 1" |
| Oxygen Pressure | 35 psi to 40 psi |
|---|---|
| Propane Gas Silver Braze | No |
| Propane Gas Silver Solder | No |
| Propane Gas Soft Solder | No |
| Silver Solder Tube | No |
| Size | 2" |
| Soft Solder Tube Cap. | No |
| Steel Thickness | 1" |
| Tip Design | One Piece |
| Tip Series | 1-112 Series |
| Tip Size | 2 |
| Type | Standard |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 1.96 |
| Width (cm) | 1.96 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)