AMERICAN TORCH TIP 1-112-0 Cutting Tip Size 0

Item: AG2EHB
Model: 1-112-0
Cross Ref: 31HA38
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$60.30
10% off
$54.27 /unit (ex. VAT)
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
Item Cutting Tip
Acetylene Pressure 3 psi to 5 psi
Compatible Fuel Type Acetylene
Compatible Manufacturer Victor
Flame Type Medium Preheat
For Torch Type Handheld
For Use With Victor(R) Products
Mapp Gas Silver Braze No
Mapp Gas Silver Solder No
Mapp Gas Soft Solder No
Maximum Cutting Thickness 1/2"
Oxygen Pressure 30 psi to 35 psi
Pressure Rating 30 psi to 35 psi
Propane Gas Silver Braze No
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Silver Solder Tube No
Size 0
Soft Solder Tube Cap. No
Steel Thickness 1/2"
Tip Design One Piece
Tip Series 1-112 Series
Tip Size 0
Type Standard

Shipping Information

Height (cm) 8.13
Length (cm) 1.96
Width (cm) 1.96
HS Code 8468901000
Weight (kg) 0.081

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site