-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Style Line Receptacle |
|---|---|
| Afci | No |
| Amps | 20A |
| Application Environment | Heavy Use Hospital Grade |
| Color | White |
| Connection Orientation | Straight |
| Connectivity | Connectorized |
| Cover Type | No Cover |
| Current Rating | 20A |
| Dielectric Strength | 2000V |
| Duty | Extra Heavy |
| Face Plate Height | 2.6" |
| Gfci | No |
| Grade | Hospital Grade Fed. Spec. |
| Grounding | Grounded |
| Height | 1.1" |
| Housing Color | White |
| Includes | Grounding Clip, Mounting Hardware |
| Includes Mounting Hardware | Yes |
| Ip Rating | IP20 |
| Length | 3 7/25" |
| Material | Nylon |
| Max. Hp | 1 hp |
| Mount Hole Center-to-center Height | 3.3" |
| Mounting Type | Flush |
| Nema Configuration | NEMA 5-20R |
| Nema Rating | NEMA 5-20R |
| Nema Receptacle Configuration | NEMA 5-20R |
|---|---|
| Number Of Conductors | 3 |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Operating Temp. | -40°C to +75°C |
| Outlet Type | Decorator |
| Phase | Single Phase |
| Polarized | Yes |
| Power Indicator | No |
| Prod. Description | Styleline, Decorator Standard And Tamper Resistant |
| Receptacle Type | Decorator Duplex |
| Resistance Property | General Purpose |
| Standards | Csa Certified C22.2 No. 42 File 285, Federal Specification W-C-596, Nema Wd-6, Ul 498 File E2186 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-2 |
| Voltage | 125V AC |
| Voltage Rating | 125V AC |
| Wattage | 2500 W |
| Weather Resistant | No |
| Width | 1 16/25" |
| Wire Connection Location | Back |
| Wire Connection Type | Modular Wiring |
| Wire Connection Types | Snap In Module |
| Wire Size | 12 AWG |
| Wiring Method | Back |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 4.17 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)