-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Style Line Receptacle |
|---|---|
| Amps | 15A |
| Color | Black |
| Connectivity | Connectorized |
| Height | 1.1" |
| Material | Nylon |
| Max. Hp | 1/2 hp |
| Nema Rating | NEMA 5-15R |
|---|---|
| Phase | 1 |
| Voltage | 125V |
| Wattage | 1875 W |
| Width | 1 16/25" |
| Wire Size | 12 AWG |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 4.17 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.099 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)