HUBBELL WIRING DEVICE-KELLEMS RC103I Toggle Switch, 15A, 120VAC, Self Fgrounding, Side Wired, Ivory

Item: BD6DET
Model: RC103I
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$67.53 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Toggle Switch
Action Type Snap Switch
Actuator Toggle
Amps 15A
Connectivity Side Wired
Contact Configuration Two Position
Number Of Poles 1
Voltage 120V AC
Wattage 1800 W

Product Details

    • 1 Single Pole Toggle, 1 Three Way Toggle

Shipping Information

Height (cm) 4.06
Length (cm) 10.67
Width (cm) 3.3
Country Of Origin CN
Weight (kg) 0.09

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site