HUBBELL WIRING DEVICE-KELLEMS RC101AL Toggle Switch, 15A, 120VAC, Self Grounding, Side Wired, Brown

Item: CE6RUC
Model: RC101AL
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Toggle Switch
Action Type Snap Switch
Actuator Toggle
Amps 15A
Connectivity Side Wired
Contact Configuration Two Position
Number Of Poles 1
Voltage 120V AC
Wattage 1800 W

Product Details

    • 2 Single Pole Toggles

Shipping Information

Country Of Origin US

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site