-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Action Type | Snap Switch |
| Actuator | Toggle |
| Amps | 15A |
| Connectivity | Side Wired |
| Contact Configuration | Two Position |
|---|---|
| Number Of Poles | 1 |
| Voltage | 120V AC |
| Wattage | 1800 W |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)