| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Color | Yellow |
| Compatible With Series | Series 16 |
| Conductor Material | Brass |
| Contact Material | Brass |
| Current Rating | 400A |
| Gender Configuration | Female-Male-Female |
| Housing Color | Yellow |
| Housing Material | Thermoplastic Elastomer |
| Material | Brass, Elastomer |
| Maximum Operating Temperature | 75°C |
| Minimum Operating Temperature | -40°C |
| Nema Enclosure Rating | Nema 3R, Nema 4X, Nema 12 |
|---|---|
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
| Operating Temp. | - 75°C to -40°C |
| Overall Height | 3.18" |
| Overall Length | 4.74" |
| Overall Width | 1.54" |
| Product Type | Tapping Tee |
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Tapping Tee |
| Voltage Rating | 250V DC/600V AC |
| Wattage | 360000 W |
| Height (cm) | 8.08 |
|---|---|
| Length (cm) | 12.04 |
| Width (cm) | 3.91 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)