HUBBELL WIRING DEVICE-KELLEMS HBLTO Single Pole Connector Tapping Tee Orange

Item: AF7BJM
Model: HBLTO
Cross Ref: 20TU12
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$284.17
5% off
$269.96 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Single Pole Connector
Amps 400A
Color Orange
Compatible With Series Series 16
Conductor Material Brass
Contact Material Brass
Current Rating 400A
Gender Configuration Female-Male-Female
Housing Color Orange
Housing Material Thermoplastic Elastomer
Material Brass, Elastomer
Maximum Operating Temperature 75°C
Minimum Operating Temperature -40°C
Nema Enclosure Rating Nema 3R, Nema 4X, Nema 12
Nema Rating NEMA 3R, NEMA 4X, NEMA 12
Operating Temp. - 75°C to -40°C
Overall Height 3.18"
Overall Length 4.74"
Overall Width 1.54"
Product Type Tapping Tee
Single Pole Device Style Taper Nose
Terminal Connection Type Single Pin
Type Tapping Tee
Voltage Rating 250V DC/600V AC
Wattage 360000 W

Shipping Information

Height (cm) 8.08
Length (cm) 12.04
Width (cm) 3.91
HS Code 8536698000
Country Of Origin CN
Weight (kg) 0.5175

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site