| Item | Single Pole Connector |
|---|---|
| Amps | 400A |
| Color | Blue |
| Conductor Material | Brass |
| Material | Brass, Elastomer |
| Nema Rating | NEMA 3R, NEMA 4X, NEMA 12 |
| Operating Temp. | - 75°C to -40°C |
|---|---|
| Single Pole Device Style | Taper Nose |
| Terminal Connection Type | Single Pin |
| Type | Tapping Tee |
| Wattage | 360000 W |
| Height (cm) | 8.08 |
|---|---|
| Length (cm) | 12.04 |
| Width (cm) | 3.91 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)