-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Mount Receptacle |
|---|---|
| Afci | No |
| Amps | 60A |
| Application Environment | Industrial Environments |
| Color | Black |
| Connection Orientation | Straight |
| Contact Material | Brass |
| Cover Type | No Cover |
| Current Rating | 60A |
| Duty | Heavy Duty |
| Face Diameter | 2.4" |
| Gfci | No |
| Grade | Federal Specification |
| Grounding | Grounded |
| Horsepower Rating | 3 hp |
| Housing Color | Black |
| Housing Material | Composite, Thermoplastic |
| Hp | 3L |
| Includes | Weatherproof Cover |
| Ip Rating | IP20 |
| Material | Thermoplastic Polyester |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 12 AWG |
|---|---|
| Mount Hole Center-to-center Height | 3.3" |
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
| Nema Receptacle Configuration | 14-60R |
| Number Of Gangs | 1 |
| Number Of Poles | 3 |
| Number Of Wires | 4 |
| Outlet Type | Single |
| Overall Depth | 2.4" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Single |
| Signal & Power Protection | Standard Protection |
| Standards | Csa Certified, Federal Specification, Ul Listed |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-0 |
| Voltage Rating | 125/250V AC |
| Weather Resistant | No |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wiring Method | Back And Side |
| Height (cm) | 6.2 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 6.98 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)