-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Mount Receptacle |
|---|---|
| Afci | No |
| Amps | 50A |
| Application Environment | Industrial Environments |
| Color | Black |
| Connection Orientation | Straight |
| Connectivity | Back And Side Wired |
| Cover Type | No Cover |
| Current Rating | 50A |
| Duty | Heavy Duty |
| Face Diameter | 2.1" |
| Gfci | No |
| Grade | Federal Specification |
| Grounding | Non Grounded |
| Horsepower Rating | 3 hp |
| Housing Color | Black |
| Housing Material | Thermoplastic |
| Ip Rating | IP20 |
| Length | 2 1/2" |
| Material | Thermoplastic |
| Max. Hp | 3 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 12 AWG |
| Mount Hole Center-to-center Height | 3.2" |
| Mount Hole Center-to-center Width | 1.7" |
| Mounting Type | Flush |
|---|---|
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA 10-50R |
| Nema Receptacle Configuration | 10-50R |
| Number Of Gangs | 1 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Outlet Type | Single |
| Overall Depth | 1.3" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Single |
| Signal & Power Protection | Standard Protection |
| Standards | Csa Certified, Nema Wd-6, Ul E2186 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-0 |
| Voltage Rating | 125/250V AC |
| Wattage | 12500 W |
| Weather Resistant | No |
| Width | 1.69" |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 12 AWG to 4 AWG |
| Wiring Method | Back And Side |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 4.29 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)