-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flush Mount Receptacle |
|---|---|
| Afci | No |
| Application Environment | Industrial Environments |
| Color | Black |
| Connection Orientation | Straight |
| Cover Type | No Cover |
| Current Rating | 30A |
| Duty | Heavy Duty |
| Gfci | No |
| Grade | Federal Specification |
| Grounding | Grounded |
| Horsepower Rating | 2 hp |
| Housing Color | Black |
| Housing Material | Phenolic |
| Hp | 2L |
| Ip Rating | IP20 |
| Material | Phenolic |
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
|---|---|
| Nema Receptacle Configuration | 10-30R |
| Number Of Gangs | 1 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Outlet Type | Single |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Single |
| Signal & Power Protection | Standard Protection |
| Surge Protection | No |
| Voltage Rating | 125/250V AC |
| Weather Resistant | No |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wiring Method | Back And Side |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)