-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Watertight Receptacle |
|---|---|
| Amps | 15A |
| Application Environment | Industrial Environments |
| Color | Yellow |
| Current Rating | 15A |
| Flange Type | Non Flanged |
| Ip Rating | IP69K |
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
| Nema Plug Configuration | 6-15R |
| Nema Rating | NEMA 6-15R |
| Nema Receptacle Configuration | NEMA 6-15R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outlet Type | Single |
|---|---|
| Phase | 1 |
| Power Indicator | No |
| Receptacle Type | Single |
| Resistance Properties | Moisture Resistant,UV/Sunlight Resistant |
| Surge Protection | No |
| Type | Straight Blade |
| Voltage | 250V AC |
| Voltage Rating | 250V AC |
| Weather Resistant | Yes |
| Wire Connection Location | Back, Side |
| Wire Connection Types | Screw Terminals |
| Wiring Method | Back And Side |
| standard | CSA CERTIFIED, NSF, UL LISTED |
| Height (cm) | 8.68 |
|---|---|
| Length (cm) | 13.13 |
| Width (cm) | 8.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)