-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Watertight Receptacle |
|---|---|
| Amps | 20A |
| Color | Yellow |
| Nema Rating | NEMA 5-20R |
| Number Of Poles | 2 |
|---|---|
| Number Of Wires | 3 |
| Voltage | 125V |
| Height (cm) | 8.25 |
|---|---|
| Length (cm) | 12.82 |
| Width (cm) | 12.82 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)