-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Inlet |
|---|---|
| Amps | 60A |
| Color | Blue |
| Exposure Conditions | Wateright |
| Hp Rating | 15 hp |
| Material | Thermoplastic |
| Mounting Style | Screw |
| Number Of Poles | 4.0 |
| Number Of Wires | 5 |
|---|---|
| Phase | 3 |
| Temperature Range | -40°C to +75°C |
| Type | Male Inlet |
| Voltage | 120/208V |
| Wattage | 12480 W |
| Wire Size | 8 AWG to 2 AWG |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 14.22 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)