-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Inlet |
|---|---|
| Amps | 20A |
| Color | Blue |
| Compatible With Series | Hbl Heavy Duty |
| Current Rating | 20A |
| Exposure Conditions | Wateright |
| Face Diameter | 1.85" |
| Features | Thermoset Polyester Contact Carrier |
| Flange Diameter | 2.72" |
| Flange Type | Flanged |
| Grounding | Grounded |
| Grounding Style | IEC |
| Horsepower Rating | 2 hp |
| Housing Color | Blue |
| Housing Material | Polybutylene Terephthalate |
| Insulation Material | Thermoplastic |
| Ip Rating | IP67 |
| Market | Industrial |
| Material | Thermoplastic |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 14 AWG |
| Mounting Style | Screw |
| Number Of Poles | 2.0 |
| Number Of Wires | 3 |
| Phase | 1 |
| Resistance Properties | Moisture Resistant, Watertight |
| Shrouded | Yes |
| Temperature Range | -40°C to +75°C |
| Type | Inlet |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 250V |
| Voltage Rating | 250V AC |
| Wire Connection Type | Screw Terminals |
| Wire Size | 14 AWG to 10 AWG |
| standard | CSA CERTIFIED LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2 |
| Height (cm) | 10.31 |
|---|---|
| Length (cm) | 11.25 |
| Width (cm) | 11.1 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)