-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Inlet |
|---|---|
| Amps | 30A |
| Color | Blue |
| Compatible With Series | Hbl Heavy Duty |
| Current Rating | 30A |
| Exposure Conditions | Wateright |
| Face Diameter | 2.75" |
| Features | Thermoset Polyester Contact Carrier |
| Flange Diameter | 2.8" |
| Flange Type | Flanged |
| Grounding | Grounded |
| Grounding Style | IEC |
| Housing Color | Blue |
| Housing Material | Polybutylene Terephthalate |
| Hp Rating | 5 hp |
| Insulation Material | Thermoplastic |
| Ip Rating | IP67 |
| Market | Industrial |
| Material | Thermoplastic |
| Maximum Operating Temperature | 75°C |
| Maximum Wire Size | 10 AWG |
|---|---|
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 12 AWG |
| Mounting Style | Screw |
| Number Of Poles | 4.0 |
| Number Of Wires | 5 |
| Phase | 3 |
| Resistance Properties | Moisture Resistant, Watertight |
| Shrouded | Yes |
| Switch Rated | Yes |
| Temperature Range | -40°C to +75°C |
| Type | Inlet |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 120/208V |
| Voltage Rating | 120/208V AC |
| Wattage | 6240 W |
| Wire Connection Type | Screw Terminals |
| Wire Size | 12 AWG to 10 AWG |
| standard | CSA CERTIFIED LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2 |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 14.22 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)