-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angled Shrouded Receptacle |
|---|---|
| Amps | 30A |
| Connectivity | Back Wired Screw Terminals |
| Height | 3.14" |
| Length | 4.77" |
| Mounting | Screw Mounting |
| Nema Rating | NEMA L17-30R |
| Number Of Poles | 3 |
|---|---|
| Operating Temp. | -40°C to +85°C |
| Phase | 3 |
| Voltage | 600V |
| Wattage | 18000 W |
| Width | 2.85" |
| Wire Size | 16 AWG to 8 AWG |
| Height (cm) | 7.98 |
|---|---|
| Length (cm) | 12.12 |
| Width (cm) | 7.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)