HUBBELL WIRING DEVICE-KELLEMS HBL2410AR Angled Receptacle, 20A, 125/250VAC, 3-Pole, 4-Wire Grounding

Item: BC9MZV
Model: HBL2410AR
21 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.79 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Angled Shrouded Receptacle
Amps 20A
Connectivity Back Wired Screw Terminals
Height 3.14"
Length 4.77"
Material Thermoplastic
Max. Hp 2 hp
Mounting Screw Mounting
Nema Rating NEMA L14-20R
Number Of Poles 3
Phase 1
Wattage 5000 W
Width 2.85"
Wire Size 16 AWG to 8 AWG

Shipping Information

Height (cm) 7.98
Length (cm) 12.12
Width (cm) 7.24
Country Of Origin US
Weight (kg) 0.3375

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site