-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Amps | 15A |
| Application Environment | Commercial Environments |
| Color | White |
| Connectivity | Side Wired |
| Grade | Commercial |
| Height | 3 7/25" |
| Length | 1 8/25" |
| Material | Nylon |
| Max. Hp | 1/2 hp |
| Mounting Type | Flush |
| Nema Rating | NEMA 5-15R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
|---|---|
| Number Of Wires | 3 |
| Outlet Type | Duplex |
| Phase | 1 |
| Power Indicator | No |
| Prod. Description | Smooth Face |
| Surge Protection | No |
| Voltage | 125V |
| Wattage | 1875 W |
| Weather Resistant | No |
| Width | 0.83" |
| Wire Size | 14 AWG to 10 AWG |
| Wiring Method | Side |
| Height (cm) | 8.33 |
|---|---|
| Length (cm) | 3.35 |
| Width (cm) | 2.11 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)