HUBBELL WIRING DEVICE-KELLEMS BR15GRY Straight Receptacle, Duplex, 15A 125V, Gray

Item: AC2AJJ
Model: BR15GRY
Cross Ref: 2HDX1
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8.06
5% off
$7.66 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Receptacle
Afci No
Amps 15A
Application Environment Commercial Environments
Color Gray
Connection Orientation Straight
Connectivity Back And Side Wired
Contact Material Brass
Cover Type No Cover
Current Rating 15A
Face Plate Height 2.7"
Face Plate Width 1.3"
Gfci No
Grade Federal Specification
Grounding Grounded
Height 1.1"
Horsepower Rating 1/2 hp
Housing Color Gray
Housing Material Nylon
Includes Grounding Staple, Mounting Hardware, Wall Plate Or Weatherproof Cover
Includes Mounting Hardware Yes
Length 3.3"
Material Nylon
Max. Hp 1/2 hp
Maximum Operating Temperature 167°F
Maximum Wire Size 10 AWG
Minimum Operating Temperature -40°F
Minimum Wire Size 14 AWG
Mount Hole Center-to-center Height 3.3"
Mounting Type Flush
Nema Enclosure Rating 1
Nema Rating NEMA 5-15R
Nema Receptacle Configuration NEMA 5-15R
Number Of Gangs 1
Number Of Poles 2
Number Of Wires 3
Outlet Type Duplex
Overall Depth 1.1"
Phase 1
Polarized Yes
Power Indicator No
Receptacle Type Duplex
Standards Csa Certified C22.2 No. 42, Federal Specification W-C-59, Nema Wd-6, Ul 498 File E2186
Surge Protection No
Ul 94 Flammability Rating V-2
Voltage 125V
Voltage Rating 125V AC
Wattage 1875 W
Weather Resistant No
Width 1.34"
Wire Connection Location Back, Side
Wire Connection Type Screw Terminals
Wire Connection Types Screw Terminals
Wire Size 14 AWG to 10 AWG
Wiring Method Back And Side

Product Details

    • 2-Pole 3-Wire Grounding

Shipping Information

Height (cm) 2.79
Length (cm) 8.38
Width (cm) 3.4
HS Code 8536698000
Country Of Origin CN
Weight (kg) 0.0675

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site