-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Afci | No |
| Amps | 15A |
| Application Environment | Commercial Environments |
| Color | Brown |
| Connection Orientation | Straight |
| Connectivity | Back And Side Wired |
| Contact Material | Brass |
| Cover Type | No Cover |
| Current Rating | 15A |
| Duty | Heavy Duty |
| Face Plate Height | 2.7" |
| Face Plate Width | 1.3" |
| Gfci | No |
| Grade | Federal Specification |
| Grounding | Grounded |
| Height | 1.07" |
| Horsepower Rating | 1/2 hp |
| Housing Color | Brown |
| Housing Material | Nylon |
| Includes | Grounding Staple, Mounting Hardware, Wall Plate Or Weatherproof Cover |
| Includes Mounting Hardware | Yes |
| Material | Nylon |
| Max. Hp | 1/2 hp |
| Maximum Operating Temperature | 167°F |
| Maximum Wire Size | 10 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 14 AWG |
| Mount Hole Center-to-center Height | 3.3" |
|---|---|
| Mounting Type | Flush |
| Nema Enclosure Rating | 1 |
| Nema Rating | NEMA 5-15R |
| Nema Receptacle Configuration | NEMA 5-15R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outlet Type | Duplex |
| Overall Depth | 1.1" |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Receptacle Type | Duplex |
| Standards | Csa Certified C22.2 No. 42, Federal Specification W-C-59, Nema Wd-6, Ul 498 File E2186 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-2 |
| Voltage | 125V |
| Voltage Rating | 125V AC |
| Wattage | 1875 W |
| Weather Resistant | No |
| Width | 1.57" |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 14 AWG to 10 AWG |
| Wiring Method | Back And Side |
| Height (cm) | 2.72 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 3.99 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)