-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strain Relief Cord Grip |
|---|---|
| Body Color | Silver |
| Body Material | Aluminum |
| Box Connection | 1" MNPT |
| Cable Size | 0.75" to 0.875" |
| Collar Material | Aluminum |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | Liquid Tight Cord Connector With Strain Relief |
| Conduit Size | 1" |
| Connection Orientation | 90° |
| Cord Dia. Range | 0.75" to 0.88" |
| Cord Grip Type | 90° |
| Environmental Rating | Hazardous Locations |
| For Maximum Cable Od | 0.88" |
| For Minimum Cable Od | 0.75" |
| For Use With | Kellems Wire Management |
| Form Size | F4 |
| Grommet Color Code | No Code |
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
| Hub Size | 1" |
| Insulated | No |
|---|---|
| Length - Box To End Of Connector | 2 1/16" |
| Length - External Strain Relief | 6" |
| Liquid Tight / Dust Tight | Liquid Tight |
| Liquid-tight | Yes |
| Male/female | Male |
| Material | Aluminum, Stainless Steel |
| Material - External Strain Relief | Stainless Steel |
| Maximum Operating Temperature | 240°F |
| Mesh Length | 6" |
| Minimum Operating Temperature | -30°F |
| Number Of Cords | 1 |
| Resistance Properties | Corrosion Resistant |
| Series | Deluxe Cord Grips |
| Standards | Csa, Ul |
| Strain Relief Type | Mesh |
| Thread Gender | Male |
| Thread Type | NPT |
| Trade Size | 1" |
| Type | Liquid Tight |
| Height (cm) | 32.26 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 6.86 |
| HS Code | 8547200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)