-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strain Relief Cord Grip |
|---|---|
| Cable Size | 0.625" to 0.75" |
| Conduit Size | 1" |
| Cord Grip Type | Straight |
| Liquid Tight / Dust Tight | Liquid Tight |
| Male/female | Male |
|---|---|
| Material | Aluminum, Stainless Steel |
| Mesh Length | 5 7/8" |
| Trade Size | 1" |
| Type | Liquid Tight |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 4.57 |
| HS Code | 8547200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.198 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)