-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strain Relief Cord Grip |
|---|---|
| Body Color | Silver |
| Body Material | Aluminum |
| Box Connection | 1" MNPT |
| Cable Size | 0.73" to 0.97" |
| Collar Material | Aluminum |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | Dust Tight Cord Connector With Strain Relief |
| Conduit Size | 1" |
| Connection Orientation | Straight |
| Cord Dia. Range | 0.73" to 0.97" |
| Environmental Rating | Hazardous Locations |
| Finish | Galvanized |
| For Maximum Cable Od | 0.97" |
| For Minimum Cable Od | 0.73" |
| For Use With | Kellems Wire Management |
| Grommet Color Code | No Code |
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
| Hub Size | 1" |
|---|---|
| Insulated | No |
| Length - Box To End Of Connector | 5/16" |
| Length - External Strain Relief | 7" |
| Liquid Tight / Dust Tight | Dust Tight |
| Male/female | Male |
| Material | Steel |
| Material - External Strain Relief | Galvanized Steel |
| Mesh Length | 7" |
| Number Of Cords | 1 |
| Series | Dust-Tight |
| Standards | Csa, Ul |
| Strain Relief Type | Mesh |
| Thread Gender | Male |
| Thread Type | NPT |
| Trade Size | 1" |
| Type | Non Insulated |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| HS Code | 7312106060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)