-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| 750mv Compatible | Yes |
| Application | Heat And Cool |
| Automatic Changeover | Yes |
| Batteries Included | Yes |
| Battery Backup | Yes |
| Changeover Type | Automatic |
| Color | White |
| Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump With Aux |
| Contact Rating | 18/30V AC |
| Control Range | +40°F to +99°F |
| Control Type | Touch Screen |
| Dehumidification Control | Yes |
| Depth | 1 1/8" |
| Digit Size | Standard |
| Display Type | Digital |
| Dual Transformer Compatible | Yes |
| Electrical Connection Type | Hardwired |
| Fan Settings | Auto Circulate On |
| Filter Change Reminder | Yes |
| Filter Indicator | Yes |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | Energy Star |
| Height | 4 5/8" |
| Housing Color | White |
| Humidification Control | No |
| Includes | Installation (J-Box) Adaptor, Installation Guide And User Guide, Mounting Hardware, Small Decorative Cover Plate, Uwp Mounting System |
| Includes Batteries | Yes |
| Includes Positive Off | Yes |
| Key Pad Lockout | Yes |
| Low-battery Indicator | Yes |
| Maximum Control Temperature | 99°F |
| Maximum Operating Humidity | 90% |
| Maximum Operating Temperature | 120°F |
| Millivolt Compatible | Yes |
| Minimum Control Temperature | 40°F |
| Minimum Operating Humidity | 5% |
| Minimum Operating Temperature | 32°F |
| Mounting Direction | Horizontal |
| Mounting Location | Junction Box |
| Mounting Type | Horizontal/Vertical |
|---|---|
| Number Of Cooling Stages - Conventional System | 2 |
| Number Of Cooling Stages - Heat Pump System | 2 |
| Number Of Heating Stages (conventional System) | 2 |
| Number Of Heating Stages - Heat Pump System | 3 |
| Number Of Zones | 1 |
| Occupancy Sensor | Compatible With Occupancy Sensor |
| Overall Depth | 1 1/8" |
| Overall Height | 4 5/8" |
| Overall Width | 4 15/16" |
| Programmable Fan | Yes |
| Programming Capability | 7 Days |
| Programs Per Week | 7 |
| Remote Sensing Capability | Yes |
| Screen Height | 3 1/8" |
| Screen Width | 3 1/8" |
| Sensor Location | Remote |
| Shape | Rectangle |
| Stages Conventional | 2 H/2 C Conventional |
| Stages Cool | 2 |
| Stages Heat | 3 |
| Stages Heat Pump | 3 H/2 C Heat Pump |
| Stages Heating/cooling | 2 H/2 C Conventional, 3 H/2 C Heat Pump |
| System Settings | Auto-Cool-Emergency Heat-Heat-Off |
| Temp. Control Range | +40°F to +99°F |
| Temp. Sensitivity | -1.5°F to +1.5°F |
| Temp. Settings Per Day | 4.0 |
| Temperature Differential | 1°F |
| Temperature Readout | Yes |
| Temperature Scale | Fahrenheit, Celsius |
| Temperature Settings Per Day | 4 |
| Temporary Program Override | Yes |
| Temporary Temperature Hold | Yes |
| Terminal Designations | A-L/A, C, G, K, R, Rc, S1 S1, W-O/B, W2-Aux/E, Y, Y2 |
| Thermostat Type | Low Voltage |
| Type | Low Voltage |
| Voltage | 18-30V AC |
| Width | 4.938" |
| Wifi Capability | No |
| Wireless System Compatibility | Redlink |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 6.1 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)