-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| 750mv Compatible | No |
| Amps | 1A |
| Application | Heat Or Cool |
| Batteries Included | Yes |
| Battery Backup | Yes |
| Battery Type | (2) AA Batteries |
| Changeover Type | Manual |
| Color | White |
| Compatible System Type | Heat Pump With Aux |
| Contact Rating | 20/30V AC |
| Control Type | Push Button, Slide Switch |
| Dehumidification Control | No |
| Depth | 1 1/4" |
| Digit Size | Standard |
| Display | Digital Backlit |
| Display Type | Digital |
| Dual Transformer Compatible | No |
| Electrical Connection Type | Hardwired |
| Fan Settings | Auto-On |
| Footnotes | 3 |
| For Use With | Heat Pump |
| Frequency | 60 Hz |
| Height | 3" |
| Housing Color | White |
| Humidification Control | No |
| Includes Positive Off | Yes |
| Key Pad Lockout | No |
| Low-battery Indicator | Yes |
| Maximum Control Temperature | 99°F |
| Maximum Operating Humidity | 90% |
| Maximum Operating Temperature | 120°F |
| Minimum Control Temperature | 40°F |
|---|---|
| Minimum Operating Humidity | 5% |
| Minimum Operating Temperature | 32°F |
| Mounting | Vertical |
| Mounting Direction | Vertical |
| Mounting Location | Wall |
| Mounting Type | Surface Mount |
| Number Of Cooling Stages - Conventional System | 0 |
| Number Of Cooling Stages - Heat Pump System | 1 |
| Number Of Heating Stages (conventional System) | 0 |
| Number Of Heating Stages - Heat Pump System | 2 |
| Number Of Zones | 1 |
| Output Signal | Not Applicable |
| Overall Depth | 1 1/4" |
| Overall Height | 3 13/16" |
| Overall Width | 5 3/8" |
| Programming Capability | Not Programmable |
| Shape | Rectangle |
| Stages | 0 H/0 C Conventional |
| Stages Cool | 1 |
| Stages Heat | 2 |
| Stages Heat Pump | 2 H/1 C Heat Pump |
| Stages Heating/cooling | 0 H/0 C Conventional, 2 H/1 C Heat Pump |
| System Settings | Cool-Emergency Heat-Heat-Off |
| Temperature Differential | 1°F |
| Temperature Scale | Fahrenheit, Celsius |
| Terminal Designations | Aux, B, C, E, G, L, O, R, Y |
| Thermostat Type | Low Voltage |
| Type | Low Voltage |
| Voltage | 24V AC |
| Width | 5.38" |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 6.1 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)