-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Explosion Proof Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Actuator Location | Side |
| Actuator Style | No Lever, Rotary Head |
| Actuator Style - Limit Switch | No Lever, Rotary |
| Amps | 10A |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Configuration | Non Plug In |
| Body Depth | 2.44" |
| Body Height | 4.75" |
| Body Height - Limit Switch | 4 3/4" |
| Body Material | Aluminum |
| Body Style | Standard |
| Body Style - Limit Switch | Standard |
| Body Width | 2" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Certification | Class I, DIV. 1, Groups B, C, D, 9, Class 2, DIV. 1, Groups E, F, G |
| Compatible Actuator Type | Roller Lever |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 10A @ 250V |
| Depth | 2.44" |
| Differential Travel | 10° |
| Differential Travel Length | 10° |
| Directional Movement | Ccw/Center Neutral/Cw |
| Electrical Connection | Screw Terminals |
| Height | 5 3/4" |
|---|---|
| Includes Actuator | Actuator Not Included |
| Ip Rating | IP67 |
| Limit Switch Style | Hazardous Location Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 29 mm |
| Mounting Hole Spacing - Limit Switch | 2.34" x 1.16" |
| Mounting Hole Vertical Center To Center Distance | 86 mm |
| Mounting Style | Surface |
| Movement | CCW Center Neutral/CW |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 7, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 7, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Force | 4 lbs.-in. |
| Operating Temp. Range | +10°F to +250°F |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | 10°F |
| Operating Torque - Maximum | 4 lbs.-in. |
| Over Travel Length | 57° |
| Overtravel | 57° |
| Pre-travel Length | 18° |
| Pretravel | 18° |
| Series | LSX Series |
| Standards | Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 2" |
Honeywell LSXM4N explosion-proof limit switch side actuator is suitable for use in hazardous locations (both indoors and outdoors). It is used with HVAC units to cool internal expanding gases to temperatures below the ignition temperature of the external atmosphere before they exit the housing.
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |

It can rotate in both clockwise and counter-clockwise directions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)