-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Explosion Proof Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Actuator Length | 2.7" |
| Actuator Length - Limit Switch | 2.7" |
| Actuator Location | Top |
| Actuator Style | Plunger |
| Actuator Style - Limit Switch | Plunger, Roller |
| Actuator Type | Roller plunger |
| Amps | 10A |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Configuration | Non Plug In |
| Body Depth | 2.44" |
| Body Height | 4.75" |
| Body Height - Limit Switch | 4 3/4" |
| Body Material Type | Metallic |
| Body Style | Standard |
| Body Style - Limit Switch | Standard |
| Body Width | 2" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Certification | Class I, DIV. 1, Groups B, C, D, 9, Class 2, DIV. 1, Groups E, F, G |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 10A @ 250V |
| Depth | 2.44" |
| Differential Travel | 0.02" |
| Differential Travel Length | 0.02" |
| Directional Movement | Linear |
| Display Qty | 1 |
| Electrical Connection | Screw Terminals |
|---|---|
| Height | 5 3/4" |
| Ip Rating | IP67 |
| Limit Switch Style | Hazardous Location Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter - New | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 29 mm |
| Mounting Hole Spacing - Limit Switch | 2.34" x 1.16" |
| Mounting Hole Vertical Center To Center Distance | 86 mm |
| Mounting Style | Surface |
| Movement | Linear |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 7, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6, NEMA 7, NEMA 13 |
| Number Of Mounting Holes | 2 |
| Operating Force | 4 lbs. |
| Operating Force - Maximum | 4 lbf. |
| Operating Temp. Range | +10°F to +250°F |
| Operating Temperature - Maximum | 250°F |
| Operating Temperature - Minimum | 10°F |
| Over Travel Length | 0.19" |
| Overtravel - New | 0.19" |
| Pre-travel Length | 0.07" |
| Pretravel | 0.07" |
| Roller Dia. | 1/2" |
| Roller Width | 0.19" |
| Series | LSX Series |
| Standards | Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 2" |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)