-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fan and Limit Control |
|---|---|
| Application | Fan And Limit Control |
| Contact Form | SPDT |
| Differential Adjustability | Fixed |
| Element Material | Bi Metal |
| Element Type | Helical Bi Metal |
| Fan Maximum Control Temperature | 215°F |
| Fan Minimum Control Temperature | 65°F |
| Fan Temperature Control Range | 65°F to 215°F |
| Height | 4.281" |
| Inductive Amps @ 120v | 8A |
| Inductive Amps @ 240v | 4A |
| Input Voltage | 120/240V AC |
| Insertion Length | 11 1/2" |
| Limit Control Temperature Range | 100°F to 250°F |
| Limit Maximum Control Temperature | 250°F |
| Limit Minimum Control Temperature | 100°F |
| Maximum Operating Temperature | 190°F |
| Maximum Temperature Differential Setting | 25°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Mounting | Plenum Mount |
| Overall Depth | 1 5/8" |
| Overall Height | 4 1/4" |
| Overall Width | 3" |
| Product Type | Fan And Limit Control |
| Reset Type | Automatic Reset |
| Switch Action | Fan Close On Rise, Limit Open On Rise |
| Switch Closing Temperature | 100°F, 200°F |
| Switch Opening Temperature | 50°F, 250°F |
| Switch Type | SPDT |
| Temperature Differential | 25°F |
| Temperature Differential Range | 25°F |
| Type | Adjustable Temp, Auto Reset |
| Width | 3" |
| Standards | LR1622, MP466 |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 13.97 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)