-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | CO2 Room Sensor |
|---|---|
| Air Quality Measurement | CO2 |
| Co2 Accuracy | +/-50 ppm +2% of mv |
| Color | White |
| Compatible Building Automation Protocols | Bacnet Ip |
| Depth | 3 3/4" |
| Display Type | None |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 1 7/8" |
| Housing Color | White |
| Housing Material | Polyethylene |
|---|---|
| Includes | Built-In Test Function |
| Input Voltage | 13.5-35V DC |
| Maximum Operating Temperature | 113°F |
| Minimum Operating Temperature | -31°F |
| Operating Temp. Range | +23°F to +113°F |
| Output | 0-10V/0-5V/4-20 mA |
| Power Required | 24V AC +/-20% |
| Wall Plate Style | Flush |
| Width | 4 1/8" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 9.65 |
| HS Code | 8531100045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)