-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Globe Valve Actuator |
|---|---|
| Application | Air Conditioning, Heating, Ventilation |
| Compatible Valve Body Pattern | Two-Way |
| Compatible With Brand | Johnson Controls |
| Compatible With Series | VG7000 |
| Control Signal | Proportional |
| Cycle Time | 200 sec. |
| Depth | 3 27/32" |
| Electrical Connection Type | Screw Terminals |
| Electrical Lead Length | Not Applicable |
| Enclosure Rating | NEMA 1, IP40 |
| For Use With | Globe Valves |
| Frequency | 50/60 Hz |
| Height | 6 1/16" |
| Housing Material | Bronze |
| Includes | Valve Linkage |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
|---|---|
| Noise | 35 dBA |
| Number Of Auxiliary Switches | 0 |
| Operating Temperature - Maximum | 140°F |
| Operating Temperature - Minimum | 0°F |
| Overall Depth | 3 7/8" |
| Overall Height | 6 1/16" |
| Overall Width | 3 7/8" |
| Power Consumption | 4.7 VA |
| Product Type | Electric Globe Valve Actuator |
| Return Action | Non Spring Return |
| Standards | Ansi B16.15, Class 250, Crn 0C22556.5 |
| Stroke Length | 3/4" |
| Torque | 90 lbs.-in. |
| Type | Actuator Only |
| Voltage | 24V AC |
| Width | 3 27/32" |
Johnson Controls VA-7152-1001 electric valve actuator is a device used to automate the operation of globe valves. It is commonly used in oil & gas, water treatment, power generation and chemical processing sectors. This proportional valve actuator offers precise control over fluid flow. It enables quick adjustments to flow rates, pressure and valve positions while reducing manual labour.
| Height (cm) | 15.4 |
|---|---|
| Length (cm) | 9.76 |
| Width (cm) | 9.76 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.45 |
This actuator has a cycle time of 70 seconds.
This actuator requires an input impedance of 100000 Ohm.
If you are experiencing issues with electric valve actuators, check for power supply issues, loose electrical connections, mechanical obstructions or sensor malfunctions.
This Johnson Controls proportional valve actuator is IP42 rated, which means it is protected from water spray at angles less than 15 degrees from vertical, as well as tools and small wires larger than 1 millimetre.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)