-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adaptor Bonnet |
|---|---|
| Compatible With Series | Series VT |
| Includes | Not Applicable |
| Product Type | Bonnet Adapter |
| Accessory Type | Adaptor Bonnet |
|---|---|
| Compatible Series | VT Series |
| Family Series | Johnson Controls Miscellaneous |
| For Use With | Mfr. No. VG7000 Valves |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 6.35 |
| HS Code | 8481909081 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)