-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Global Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Actuator Length | 7 1/2" |
| Actuator Length - Limit Switch | 7 1/2" |
| Actuator Location | Top |
| Actuator Style | Cat Whisker, Wobble Stick |
| Actuator Style - Limit Switch | Cat Whisker, Wobble Stick |
| Actuator Type | Cat Whisker |
| Arm Material | Stainless Steel |
| Basic Actuator Style | Wobble Stick |
| Basic Actuator Style (limit Switch) | Wobble Stick |
| Body Configuration | Non Plug In |
| Body Depth | 1.65" |
| Body Height | 3.23" |
| Body Height - Limit Switch | 3.23" |
| Body Material | Metal |
| Body Style | X |
| Body Style - Limit Switch | Standard |
| Body Width | 1.65" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 10A @ 250V |
| Depth | 1.65" |
| Differential Travel | 8° |
| Directional Movement | Omnidirectional |
|---|---|
| Electrical Connection | Screw Terminals |
| Height | 3.23" |
| Ip Rating | IP67 |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 0.21" |
| Mounting Hole Horizontal Center To Center Distance | 30 mm |
| Mounting Hole Spacing - Limit Switch | 2.36" x 1.18" |
| Mounting Hole Vertical Center To Center Distance | 60 mm |
| Mounting Style | Surface |
| Movement | Wobble |
| Nema Enclosure Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Number Of Mounting Holes | 4 |
| Operating Temp. Range | -13°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -13°F |
| Operating Torque - Maximum | 0.9 lbs.-in. |
| Pretravel | 18° |
| Series | GLA Series |
| Stem Thread - Limit Switch | No Stem |
| Width | 1.65" |
| Standards | CCC, CE, UL LISTED |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 5.33 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)