-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Global Limit Switch |
|---|---|
| Actuator Length | 7.36" |
| Actuator Length - Limit Switch | 7 9/25" |
| Actuator Location | Side |
| Actuator Style | Rotary Lever Arm |
| Actuator Style - Limit Switch | Adjustable Rod, Rotary |
| Arm Material | Metal |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Construction | Die Cast Zinc |
| Body Height - Limit Switch | 3.23" |
| Body Material | Die Cast Zinc |
| Body Style | Standard |
| Body Style - Limit Switch | Standard |
| Body Width | 1.65" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Current Rating - Nominal | 10A |
|---|---|
| Differential Travel Length | 12° |
| Electrical Connection | Screw Terminals |
| Head Action | Spring Return, Standard |
| Height | 3.23" |
| Limit Switch Style | General Purpose Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Spacing - Limit Switch | 2.36" x 1.18" |
| Movement | CW/CCW |
| Nema Rating | NEMA 1, NEMA 4, NEMA 12, NEMA 13 |
| Operating Position | 26° |
| Operating Temp. Range | -13°F to +185°F |
| Operator Configuration | Adjustable |
| Over Travel Length | 59° |
| Pre-travel Length | 26° |
| Stem Thread - Limit Switch | No Stem |
| Width | 1.65" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 9.4 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.558 |





Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)