-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 240V |
| Actuator Length | 0.91" |
| Actuator Length - Limit Switch | 0.91" |
| Actuator Location | Side |
| Actuator Style | Roller Lever Plunger |
| Actuator Style - Limit Switch | Plunger, Roller Lever |
| Actuator Type | Roller Arm Plunger |
| Arm Material | Steel |
| Basic Actuator Style | Plunger |
| Basic Actuator Style (limit Switch) | Plunger |
| Body Configuration | Non Plug In |
| Body Depth | 1" |
| Body Height | 2.3" |
| Body Height - Limit Switch | 2.3" |
| Body Material | Metal |
| Body Material Type | Metallic |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3.04" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 10A @ 240V |
| Depth | 3.04" |
| Differential Travel | 0.17" |
| Differential Travel Length | 0.165" |
| Directional Movement | CW |
| Display Qty | 1 |
| Electrical Connection | Screw Terminals |
| Height | 2 1/2" |
| Ip Rating | IP66 |
|---|---|
| Limit Switch Style | General Purpose Limit Switch |
| Max. Operating Force | 30 ozf |
| Maximum Operating Force | 30 ozf |
| Mounting - Limit Switch | Bottom Flange |
| Mounting Hole Diameter - New | 25" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
| Mounting Hole Spacing - Limit Switch | 1.63" |
| Mounting Style | Bottom Flange |
| Movement | Release Force 6 oz. Max |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4 |
| Number Of Mounting Holes | 2 |
| Operating Force | 48 oz. |
| Operating Force - Minimum | 10 ozf |
| Operating Temp. Range | -25°F to +160°F |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | -25°F |
| Over Travel Length | 0.219" |
| Overall Depth | 1" |
| Overall Width | 3 1/25" |
| Overtravel - New | 0.22" |
| Pre-travel Length | 0.312" |
| Pretravel | 0.31" |
| Roller Dia. | 3/4" |
| Roller Material | Steel |
| Roller Width | 1/4" |
| Series | BZV6 Series |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Width | 1" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 5.59 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)