-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 600V |
| Actuator Length | 4.29" |
| Actuator Length - Limit Switch | 4.29" |
| Actuator Location | Top |
| Actuator Style | Wobble Stick |
| Actuator Style - Limit Switch | Coil Spring, Wobble Stick |
| Actuator Type | Coil Spring |
| Basic Actuator Style | Wobble Stick |
| Basic Actuator Style (limit Switch) | Wobble Stick |
| Body Configuration | Non Plug In |
| Body Depth | 1" |
| Body Height | 1.75" |
| Body Height - Limit Switch | 1 3/4" |
| Body Material | Metal |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 3 1/25" |
| Boot Sealed Actuator | Yes |
| Boot Sealed Actuator - Limit Switch | Yes |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 2A @ 250V |
| Electrical Connection | Screw Terminals |
| Ip Rating | IP66 |
| Limit Switch Style | General Purpose Limit Switch |
|---|---|
| Max. Operating Force | 7 ozf |
| Max. Volume | 7 oz. |
| Maximum Operating Force | 7 ozf |
| Mounting - Limit Switch | Surface |
| Mounting Hole Diameter | 0.98" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
| Mounting Hole Spacing - Limit Switch | 1" |
| Mounting Style | Surface |
| Movement | Pretravel (Pt) 15° Max |
| Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4 |
| Number Of Mounting Holes | 2 |
| Operating Force | 7 oz. |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | -25°F |
| Overall Depth | 1" |
| Overall Width | 3 1/25" |
| Overtravel | 20° |
| Pre-travel Length | 15° |
| Pretravel | 15° |
| Series | BZE6 Series |
| Standards | Ce, Csa, Ul Listed |
| Stem Thread - Limit Switch | No Stem |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 5.33 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)